3 in. 450 lb. Steel Fast Clamp Sway Brace

You last purchased this on
 
Eaton B-Line Series

TOLCO™ 3 in. 450 lb. Steel Fast Clamp Sway Brace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

TOLCO™ 3 in. 450 lb. Steel Fast Clamp Sway Brace

  • Fast #
  • Part #B1000PLNMG
  • Item #1857377
  • Manufacturer Part #Y380010030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Field adjustable, making critical pre-engineering of bracing pipe unnecessary.
  • Unique design requires no threading of bracing pipe.
  • The fast clamp branch line restraint attachment is a restraint device intended for lateral bracing.
  • For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
  • Steel leaf spring insert provided to assure installer and inspector necessary minimum torque has been achieved.
  • Requires Certification

Specifications

Application:
Residential, Fire Sprinkler
Coating:
Electroplated, Electrogalvanized
Collection:
TOLCO™
Color Finish Category:
Neutrals
Color Finish Name:
Plain
Diameter:
3 in
FM Approved:
Yes
Fits Pipe Size:
3 in
Height:
1 in
Length:
6-41/100 in
Material:
Steel
Origin:
Domestic
Product Type:
Lateral Sway Brace Attachment
UL Listed:
Yes
Weight:
0.973 lb
Width:
4-12/25 in
Work Load Limit:
450 lb