30-4/5 in. Roof Top Unit Channel Support
DB Series 30-4/5 in. Roof Top Unit Channel Support
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5" H x 6" L x 30.8" W
- Cast iron
- Eaton B-Line series Dura-Blok support base with channel
- 1500 lbs load cap
- Electro-plated
Specifications
- ASTM:
- ASTM B-633
- Coating:
- Electroplated
- Collection:
- DB Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 5 in
- Length:
- 6 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Product Type:
- Support Base
- Weight:
- 15.99 lb
- Width:
- 30-4/5 in
- Work Load Limit:
- 1500 lb