Cooper B-Line 304L Stainless Steel Iron Pipe Clamp

BBVPSS4

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Stainless Steel
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Fits Pipe Size
1 in
Height
2-51/100 in
Length
3-37/1000 in
Material
Iron
Outside Diameter
1-31/100 in
UL Listed
No
Weight
117/500
Width
1-31/40 in
Work Load Limit
600

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday