Cooper B-Line 304L Stainless Steel Pipe Clamp

BBVTSS4

Fits Pipe Size

1-1/8 in
Starting at $20.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Stainless Steel
Fits Pipe Size
1-1/8 in
Height
1-1/4 in
Length
2-959/1000 in
Material
Stainless Steel
Material Type
304L
UL Listed
No
Weight
13/50
Width
1-563/1000 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday