3/16 x 3 in. Spring Toggle Bolt

Part #BATB18300  |  Item #3637019  |  Manufacturer Part #11905729

Diameter:

3/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The toggle bolt is a spring wing type hollow wall anchor designed for use in block, wallboard and other hollow base materials
  • Made of zinc plated carbon steel
  • 1/2 in drill diameter

Specifications

Coating: Zinc

Diameter: 3/16 in

Height: 188/1000 in

Length: 3 in

Material: Carbon Steel

Tool Type: Toggle Bolt

Weight: 19/500

Width: 47/250 in