4 in. 3230 lb. Plain Forged Steel Clevis Hanger in Black
B3201 4 in. 3230 lb. Plain Forged Steel Clevis Hanger in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 in - 10 in
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Collection:
- B3201
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 5-1/4 in
- Length:
- 1-1/2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Forged Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/4 in
- UL Listed:
- No
- Weight:
- 2.5 lb
- Width:
- 1-1/2 in
- Work Load Limit:
- 3230 lb