3/4 in. Black Riser Clamp

Part #BB3373PLNF  |  Item #455879  |  Manufacturer Part #78101172010

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

FM Approved: Yes

Fits Pipe Size: 3/4 in

Height: 1 in

Length: 8-3/4 in

MSS Specifications: MSS SP-69

Material: Carbon Steel

UL Listed: Yes

Weight: 1-3/50

Width: 1-437/1000 in