3/4 in. Steel Plain 3-1/8 in. Welded Beam Attachment

You last purchased this on
 
Eaton B-Line Series

3/4 in. Steel Plain 3-1/8 in. Welded Beam Attachment

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3/4 in. Steel Plain 3-1/8 in. Welded Beam Attachment

  • Fast #
  • Part #BB3083PLNF
  • Item #1394770
  • Manufacturer Part #78101103885
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • MSS SP-69 & SP-58, type 22
  • See B-Line series pipe hanger catalog for design loads and maximum temperatures
  • Welded beam attachment is designed for attaching hanger rod to the bottom of structural steel where heavy loads and large hanger rod sizes are required. Can be welded in place in either the upright or inverted position
  • Steel
  • 3230 lbs. load cap
  • 3.1250" H x 3.1250" L x 3.1250" W
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 22, ANSI SP-69 Type 22
Application:
Residential
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
4 in
Height:
3-1/8 in
Length:
3-1/8 in
MSS:
MSS SP-58 Type 22, MSS SP-69 Type 22
Material:
Steel
Origin:
Domestic
Product Type:
Welded Beam Attachment
Rod Size (in):
3/4 in
Thickness:
0.375 in
Weight:
2.68 lb
Width:
2-1/2 in
Work Load Limit:
3230 lb