Cooper B-Line

3/4 in. Concrete Deck Insert in Black

Part #BB3019PLNF  |  Item #1266386  |  Manufacturer Part #78101101352

Thread Size:

3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Height: 9-1/8 in

Length: 10 in

Material: Steel

Thread Length: 6.1875

Thread Size: 3/4 in

Type: BB3019PLNF

Weight: 2-19/50

Width: 1-1/4 in