3/4 in. Dura Copper Epoxy Steel Dura-Copper™ Strut Pipe Clamp
B2000 Series 3/4 in. Dura Copper Epoxy Steel Dura-Copper™ Strut Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 26000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.06" H x 2.3960" L x 1.25" W
- Steel
- Eaton B-Line series tubing clamp and pipe guide
Specifications
- ASTM:
- ASTM A-1011
- Coating:
- Dura Copper Epoxy
- Collection:
- B2000 Series
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Dura-Copper™
- Diameter - Outside:
- 7/8 in
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 16 ga
- Height:
- 3/50 in
- Length:
- 2-2/5 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Pipe Guide, Tubing Clamp
- Rigid Conduit Size:
- 0.75 in
- Weight:
- 0.11 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 400 lb