3/4 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

You last purchased this on
 
Eaton B-Line Series

3/4 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3/4 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

  • Fast #
  • Part #BB3100PLTDF
  • Item #1268096
  • Manufacturer Part #78101105007
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pipe will not ‘pinch’ when installing
  • Swing in either direction allows pipe to easily feed thru
  • Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield
  • 0.75" H x 2.6250" L x 2.5" W
  • MSS SP-69 & SP-58, type 1
  • Also available to accommodate rod schedule per National Fire Protection Association (NFPA) Pamphlet 13
  • TOLCO seismic restraint systems guidelines
  • Engineered design aligns bolt holes for quicker overhead installation
  • 0.75" max pipe size
  • Steel
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
Application:
Insulated Pipes, Non-Insulated Pipes, Commercial
Coating:
Yellow Zinc Chromate
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
Yes
Fits Pipe Size:
3/4 in
Height:
3/4 in
Length:
2-1/2 in
MSS:
MSS SP-58 Type 1, MSS SP-69
Material:
Steel
Origin:
Domestic
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
Weight:
0.208 lb
Width:
2-1/2 in
Work Load Limit:
730 lb