3/4 in. Plated Adjustable Long Drop Clevis Hanger
3/4 in. Plated Adjustable Long Drop Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MSS SP-69 & SP-58, type 1
- Eaton B-Line series light duty clevis hanger
- Recommended for the suspension of light stationary pipe allowing for vertical adjustment
- Yellow zinc chromate
- 0.75" max pipe size
- Steel
- 0.8750" H x 2.75" L x 2.25" W
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- ASTM:
- ASTM A-1011
- Application:
- Residential
- Coating:
- Yellow Zinc Chromate
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Fits Pipe Size:
- 3/4 in
- Height:
- 7/8 in
- Length:
- 2-3/4 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.22 lb
- Width:
- 2-1/4 in
- Work Load Limit:
- 250 lb