3/4 in. Plated Nut (Less Spring)

You last purchased this on
 
Eaton B-Line Series

3/4 in. Plated Nut (Less Spring)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3/4 in. Plated Nut (Less Spring)

  • Fast #
  • Part #BN275WOZN
  • Item #1257643
  • Manufacturer Part #78101140773
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eaton B-Line series springless channel nut
  • Requires Certification

Specifications

Coating:
Zinc
Diameter - Inside 1:
4 in
Height:
1/2 in
Length:
1-3/8 in
Material:
Steel
Origin:
Global
Product Type:
Springless Channel Nut
Thread Size:
10 mm
Weight:
0.145 lb
Width:
1-23/100 in