3/4 in. Right Angle Support

Part #BB42234ZN  |  Item #1394500  |  Manufacturer Part #78101155013

Fits Pipe Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Fits Pipe Size: 3/4 in

Height: 3-9/100 in

Length: 2-3/8 in

Weight: 261/1000

Width: 2-1/8 in