3/4 in. Stainless Steel Standard U-Bolt With Hex Nut

You last purchased this on
 
Eaton B-Line Series

3/4 in. Stainless Steel Standard U-Bolt With Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3/4 in. Stainless Steel Standard U-Bolt With Hex Nut

  • Fast #
  • Part #BB3188SSF
  • Item #1395159
  • Manufacturer Part #78101111306
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Stainless Steel
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fits Pipe Size:
3/4 in
Material:
Stainless Steel
UL Listed:
Yes