3/4 in. Steel Plated Side Beam Angle Clip
3/4 in. Steel Plated Side Beam Angle Clip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3" H x 3" L x 3" W
- Steel
- Eaton B-Line series side beam angle clip
- Side beam angle clip
- 1355 Lbs load
Specifications
- ANSI:
- ANSI SP-58 Type 34, ANSI SP-69 Type 34
- Coating:
- Electroplated Zinc
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 7 ga
- Height:
- 3 in
- Length:
- 3 in
- MSS:
- MSS SP-58 Type 34, MSS SP-69 Type 34
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Side Beam Angle Clip
- UL Listed:
- Yes
- Weight:
- 1.69 lb
- Width:
- 3 in
- Work Load Limit:
- 1355 lb