3/4 in. Steel Riser Clamp

Part #BB3373PLTDF  |  Item #1269367  |  Manufacturer Part #78101172011

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Coating: Zinc

FM Approved: Yes

Fits Pipe Size: 3/4 in

Height: 1 in

Length: 8-3/4 in

MSS Specifications: MSS SP-69

Material: Steel

UL Listed: Yes

Weight: 1-3/50

Width: 1-437/1000 in