3/4 x 5/8 in. Threaded Tube Strut Clamp

Part #BBPIC075  |  Item #3810002  |  Manufacturer Part #11889531

Fits Pipe Size:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Plastic

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 5/8 in

Height: 1 in

Length: 1 in

Material: Plastic

Outside Diameter: 3/4 in

UL Listed: Yes

Weight: 4/125

Width: 1 in