4 in. Plain Malleable Iron Wide Jaw C Clamp

You last purchased this on
 
Eaton B-Line Series

4 in. Plain Malleable Iron Wide Jaw C Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

4 in. Plain Malleable Iron Wide Jaw C Clamp

  • Fast #
  • Part #BB3033PLNC
  • Item #454875
  • Manufacturer Part #78101170499
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MSS SP-69 & SP-58, Type 19 & 23
  • Eaton B-Line series C-clamp
  • For attachment to structural shapes requiring wider throat especially under roof with bar joist construction. This clamp may be used with the set screw in the up or down position
  • 500 lbs load cap
  • 3/8"-16 thread/rod size
  • Malleable iron
  • 2.25" H x 2" L x 1.1250" W
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 19, ANSI SP-58 Type 23, ANSI SP-69 Type 19, ANSI SP-69 Type 23
ASTM:
ASTM A-1011, ASTM A-1018
Application:
Residential
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1/2 in
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in
Height:
2-1/4 in
Length:
2 in
MSS:
MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69 Type 19, MSS SP-69 Type 23
Material:
Malleable Iron
Origin:
Global
Product Type:
C-Clamp
Rod Size (in):
3/8 in
UL Listed:
Yes
Weight:
27/50 lb
Width:
1-1/8 in
Work Load Limit:
500 lb