3/8 in. Steel Plain 2-7/8 in. Welded Beam Attachment
3/8 in. Steel Plain 2-7/8 in. Welded Beam Attachment
Frequently Purchased Together
Product Details
- 2.8750" H x 2.8750" L x 2.8750" W
- 730 lbs. load cap
- Eaton B-Line series welded beam attachment
- Steel
Specifications
- ANSI:
- ANSI SP-58 Type 22, ANSI SP-69 Type 22
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 8 in
- Height:
- 2-7/8 in
- Length:
- 2-7/8 in
- MSS:
- MSS SP-58 Type 22, MSS SP-69 Type 22
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Welded Beam Attachment
- Rod Size (in):
- 3/8 in
- Thickness:
- 0.25 in
- Weight:
- 1.1 lb
- Width:
- 2 in
- Work Load Limit:
- 730 lb