3/8 in. Black Weldless Round Head Eye Nut
3/8 in. Black Weldless Round Head Eye Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series eye nut
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- Fits Pipe Size:
- 3/8 in
- Height:
- 2-86/125 in
- Length:
- 250 in
- Material:
- Forged Steel
- Origin:
- Domestic
- Weight:
- 0.63 lb
- Width:
- 2 in