3/8 in. DI Anchor Setting Tool

You last purchased this on
 
Eaton B-Line Series

3/8 in. DI Anchor Setting Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3/8 in. DI Anchor Setting Tool

  • Fast #
  • Part #B6307
  • Item #392613
  • Manufacturer Part #78101103231
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 64 in pin length
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
FM Approved:
Yes
Height:
2 in
Length:
1000 in
Product Type:
Anchor Setting Tool
Rod Size (in):
8 in
UL Listed:
Yes
Weight:
100 lb
Width:
1000 in