Cooper B-Line 3/8 in. Galvanized Retrofit Beam Clamp Strap

N69RPGC

Length

Starting at $2.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Pre-Galvanized
Fits Pipe Size
3/8 in
Height
308/1000 in
Length
10-79/1000 in
Material
Steel
UL Listed
Yes
Weight
17/100
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday