3/8 in. Malleable Iron Eye Socket Black

Part #BB3222PLNC  |  Item #1262452  |  Manufacturer Part #78101115454

Fitting Sizes:

3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI SP-69

Application: Fire Protection

Coating: Painted

Color Finish: Black

Color Finish Category: Blacks

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Height: 719/1000 in

Length: 1-5/8 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Malleable Iron

Product Type: Hanger Material

Type: BB3222PLNC

UL Listed: Yes

Weight: 9/100

Width: 1 in