3/8 in. Malleable Iron Side Beam Bracket
3/8 in. Malleable Iron Side Beam Bracket
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, Type 34
- Eaton B-Line series side beam connector
- Designed for attaching a hanger rod to the side of beams or walls
- 250 lbs load cap
- 2.3750" H x 2.3750" L x 0.5630" W
Specifications
- ANSI:
- ANSI SP-58 Type 34, ANSI SP-69 Type 34
- Application:
- Residential
- Coating:
- Plain
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Diameter:
- 8 in
- FM Approved:
- Yes
- Height:
- 2-3/8 in
- Length:
- 2-3/8 in
- MSS:
- MSS SP-58 Type 34, MSS SP-69 Type 34
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- Side Beam Connector
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.013 lb
- Width:
- 563/1000 in
- Work Load Limit:
- 250 lb