Cooper B-Line 3/8 in. Plated Side Beam Angle Clip

BB3060PLTDC

Fitting Sizes

3/8 in

Call for Pricing

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Height
2 in
Length
2-39/250 in
Material
Steel
Weight
51/100
Width
2-39/250 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday