3/8 in. Plated Spring Nut

Part #BN228ZN  |  Item #1225810  |  Manufacturer Part #78101140363

Inside Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in open side only

Specifications

Coating: Electroplated Zinc

Height: 85/100 in

Inside Diameter: 3/8 in

Length: 1-7/8 in

Material: Steel

Thread Size: 3/8 in

Type: BN228ZN

Weight: 93/1000

Width: 1-3/8 in