3/8 in. Plated Spring Nut

Part #BN528ZN  |  Item #1395308  |  Manufacturer Part #78101140463

Thread Size:

3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Height: 825/1000 in

Length: 1-3/8 in

Material: Carbon Steel

Thread Size: 3/8 in

Type: BN528ZN

Weight: 93/1000

Width: 17/20 in