7/16 in. Electro Plated Zinc Steel Plain Washer

You last purchased this on
 
Eaton B-Line Series

Model B201 7/16 in. Electro Plated Zinc Steel Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Model B201 7/16 in. Electro Plated Zinc Steel Plain Washer

  • Fast #
  • Part #BB201ZN
  • Item #1207367
  • Manufacturer Part #78101152003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 18% elongation
  • 69 - 100 Rb hardness
  • 60 KSI tensile strength
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • Requires Certification

Specifications

ASTM:
ASTM A-1018, ASTM A-653, ASTM B-633 SC3 Type III
Coating:
Electroplated Zinc
Collection:
Model B201
Color Finish Name:
Zinc
Diameter - Inside 1:
7/16 in
GSA Approved:
No
Height:
1-31/50 in
IAPMO Listed -:
No
Length:
1-31/50 in
Material:
Steel
Origin:
Domestic
Product Type:
Square Washer
Shape:
Square
Thickness:
1/4 in
UL Listed:
No
Weight:
0.18 lb
Width:
1-31/50 in