1-1/2 x 2-3/4 in. Pre-galvanized Steel Corner Bracket

You last purchased this on
 
Eaton B-Line Series

TOLCO™ 1-1/2 x 2-3/4 in. Pre-galvanized Steel Corner Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

TOLCO™ 1-1/2 x 2-3/4 in. Pre-galvanized Steel Corner Bracket

  • Fast #
  • Part #BY235003
  • Item #1899722
  • Manufacturer Part #Y235003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Unique design allows rod to be easily threaded into bracket
  • 2 in fastener bolts
  • Threaded side beam bracket is used to support piping from wood, concrete or steel beams
  • 300 lbs. load cap
  • 2.75 in H x 1.1250 in L x 1.1250 in W
  • Pre-galvanized
  • Eaton B-Line series TOLCO side beam bracket
  • 2 in fastener. See B-Line series pipe hanger catalog for the additional details
  • Requires Certification

Specifications

ANSI:
ANSI SP-58, ANSI SP-69
ASTM:
ASTM A-123, ASTM B-633
Application:
Residential
Coating:
Pre-Galvanized
Collection:
TOLCO™
FM Approved:
Yes
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Height:
2-3/4 in
IAPMO Listed -:
No
Length:
1-1/2 in
MSS:
MSS SP-58 Type 57, MSS SP-69 Type 57
Material:
Steel
Origin:
Domestic
Product Type:
Side Beam Bracket
Rod Size (in):
3/8 in
UL Listed:
Yes
Weight:
0.2 lb
Width:
1-1/8 in
Work Load Limit:
300 lb