3/8 in. Threaded Copper Malleable Iron Ceiling Flange
3/8 in. Threaded Copper Malleable Iron Ceiling Flange
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 12000-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Eaton B-Line series ceiling flange
Specifications
- ASTM:
- ASTM B-633
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Height:
- 47/250 in
- Length:
- 2-7/8 in
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- Ceiling Flange
- UL Listed:
- Yes
- Weight:
- 0.013 lb
- Width:
- 1-3/8 in