Cooper B-Line 3/8 in. Wedge Anchor

BAWA37

Length

Starting at $1.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Diameter
3/8 in
Height
2-713/1000 in
Length
103/250 in
Material
Carbon Steel
UL Listed
Yes
Weight
13/125
Width
103/250 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday