3/8 in. Plated Malleable Iron Offset Eye Socket

You last purchased this on
 
Eaton B-Line Series

Fig B3222 3/8 in. Plated Malleable Iron Offset Eye Socket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Fig B3222 3/8 in. Plated Malleable Iron Offset Eye Socket

  • Fast #
  • Part #BB3223PLTDC
  • Item #1241553
  • Manufacturer Part #78101101661
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Approvals: Underwriters Laboratories Listed for up to 2 in (50mm) pipe.
  • Offset eye socket is designed for attachment of 3/8 in-16 hanger rod to structure.
  • Requires Certification

Specifications

ANSI:
ANSI SP 58, ANSI SP 69
Application:
Residential
Coating:
Plated
Collection:
Fig B3222
Color Finish Category:
Greys
Color Finish Name:
Zinc
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Height:
13/20 in
Length:
3-31/50 in
MSS:
MSS SP-58, MSS SP-69
Material:
Malleable Iron
Rod Size (in):
3/8 in
UL Listed:
Yes
Weight:
0.09 lb
Width:
1 in
Work Load Limit:
610 lb