3/8 in. Zinc Steel Hanger
3/8 in. Zinc Steel Hanger
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hangers
- 1" Height, 1" Length, 1" Width
- Eaton B-Line series purlin hanger
- 0.38" rod size
- 160 lbs load capacity
- "Z" purlin flange hangers
- 0.08 lbs
Specifications
- Application:
- Electrical, Mechanical, Telecommunication
- Coating:
- Zinc Plated
- End Connection 1:
- Threaded
- FM Approved:
- No
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Product Type:
- Hanger
- Rod Size (in):
- 3/8 in
- Thickness:
- 3/32 in
- UL Listed:
- Yes
- Weight:
- 0.8 lb
- Width:
- 1 in
- Work Load Limit:
- 160 lb