Cooper B-Line 3/8 x 3/8 in. Ceiling Flange

BB3199RPLNC

Fitting Sizes

3/8 in x 3/8 in

$2.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Weld
End Connection 2
Weld
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Height
5/10 in
Length
2-7/8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
UL Listed
No
Weight
13/100
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday