3/8 in. Galvanized and Stainless Steel Galvanized Ceiling Plate
3/8 in. Galvanized and Stainless Steel Galvanized Ceiling Plate
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized, Stainless Steel
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Steel
- Product Type:
- Ceiling Plate
- Rod Size (in):
- 3/8 in
- UL Listed:
- No