Steel Electro Plated Zinc Channel Nut
Steel Electro Plated Zinc Channel Nut
Frequently Purchased Together
Product Details
- 1.5 in H x 1.5 in L x 0.6250 in W
- Steel material
- Eaton B-Line series hanger rod stiffener
- 3/8 in-16 bolt size
- Electro-plated finish
Specifications
- Coating:
- Electroplated Zinc
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Height:
- 1-1/2 in
- Length:
- 1-1/2 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Hanger Rod Stiffener
- Thread Size:
- 9.5 mm
- Weight:
- 0.44 lb
- Width:
- 5/8 in