0 items

Cooper B-Line 4-1/8 in. Strut Pipe Clamp

BBVT412YZN

Outside Diameter

4-1/8 in

$32.42

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Coating
Yellow Zinc
Color Finish
Yellow Zinc Dichromate
Color Finish Category
Yellows
Fits Pipe Size
4 in
Height
5-11/20 in
Length
6-251/1000 in
Material
Carbon Steel
Outside Diameter
4-1/8 in
Rigid Conduit Size
4
UL Listed
No
Weight
93/100
Width
4-37/50 in
Work Load Limit
1000

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday