4-1/4 in. Insulation Protector Shield
This product has been replaced by
Manufacturer Part #BPS400B
4-1/4 in. Insulation Protector Shield
Product Details
Specifications
- Coating:
- Plastic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 4-1/4 in
- Height:
- 4-1/2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene Copolymer
- Weight:
- 13/25 lb
- Width:
- 4-3/4 in