0 items

Cooper B-Line 4-3/8 in. Plated Strut Clamp with Hardware

BB2056ZN

Fits Pipe Size

4-3/8 in

$16.93

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Coating
Pre-Galvanized
Fits Pipe Size
4-3/8 in
Height
1-1/4 in
Length
5-987/1000 in
Weight
16/25
Width
4-123/200 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday