0 items

Cooper B-Line 4-5/8 in. OD Plated Pre-Assembly Strut Clamp

BB2058PAZN

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-607
Coating
Electroplated Zinc
Fits Pipe Size
4-5/8 in
Gauge
11
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday