4 in. 1980 lb. Steel Adjustable Sway Brace Attachment
TOLCO™ Fig 800 4 in. 1980 lb. Steel Adjustable Sway Brace Attachment
Frequently Purchased Together
Product Details
- Or welding of brace connection could present structural issues.
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
- Seismic brace attachment to steel.
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Collection:
- TOLCO™ Fig 800
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 2 in
- Length:
- 8-1/100 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Sway Brace Attachment
- UL Listed:
- Yes
- Weight:
- 3.05 lb
- Width:
- 3-39/50 in
- Work Load Limit:
- 1980 lb