Cooper B-Line
4-Hole Green Plated Corner Angle Bracket
Part #BB115GRN | Item #1395470 | Manufacturer Part #78101150182
Coating:
Dura-Green®Product Details
Documents
Specifications
Coating: Dura-Green®
Color Finish: Green
Color Finish Category: Greens
Height: 3-15/16 in
Length: 3-469/500 in
Material: Steel
Weight: 92/125
Width: 3-3/4 in