4-Hole Zinc Plated Left Hand Single Corner Connector

You last purchased this on
 
Eaton B-Line Series

4-Hole Zinc Plated Left Hand Single Corner Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

4-Hole Zinc Plated Left Hand Single Corner Connector

  • Fast #
  • Part #BB270LZN
  • Item #4060420
  • Manufacturer Part #78101152613
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eaton B-Line series corner connection
  • Requires Certification

Documents


Specifications

Coating:
Zinc
Height:
2-3/50 in
Length:
3-81/100 in
Material:
Steel
Origin:
Domestic
Product Type:
Corner Connection
Weight:
0.77 lb
Width:
1-17/25 in