4 in. Black Riser Clamp
4 in. Black Riser Clamp
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, Type 8.
- Standard riser clamp is used for supporting vertical piping
Specifications
- Application:
- Residential, Industrial
- Coating:
- Painted
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 4 in
- Length:
- 12-87/100 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 650
- Origin:
- Global
- UL Listed:
- Yes
- Weight:
- 2.28 lb
- Width:
- 1 in
- Work Load Limit:
- 810 lb