4 in. Calcium Silicate Wall Insert
4 in. Calcium Silicate Wall Insert
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Standard type has functionality for both chilled water and hot water.
- Flame retardant, water and rot resistant, temperature range from -20°F (-29°C) to 1200°F (649°C).
- 360° calcium silicate shield pre-insulated support is designed to provide a crush resistant insulation insert at pipe support points. Can be used with hangers or straps.
- Easily installed in a pipe hanger or mounted to strut.
Specifications
- Application:
- Residential, Refrigeration, HVAC
- Coating:
- Pre-Galvanized
- Fits Pipe Size:
- 4 in
- Material:
- Steel
- Maximum Temperature:
- 1200
- Thickness:
- 1-1/2 in