9-3/5 in. Plastic Channel Support
Dura-Blok™ 9-3/5 in. Plastic Channel Support
Frequently Purchased Together
Product Details
- Dura-Blok™ channel support is designed as an economical support for piping systems, cable tray, HVAC equipment and many other applications
Specifications
- Collection:
- Dura-Blok™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4 in
- Length:
- 9-3/5 in
- Material:
- Plastic
- Product Type:
- Channel Support
- Weight:
- 4.48 lb
- Width:
- 6 in