4 in. Galvanized Adjustable Pipe Saddle Support
4 in. Galvanized Adjustable Pipe Saddle Support
Frequently Purchased Together
Product Details
- 7.5" H x 4.25" D
- Steel
- Eaton B-Line series pipe saddle support
- 4.875" max pipe size
Specifications
- ASTM:
- ASTM A-123
- Application:
- Residential
- Coating:
- Hot Dipped Galvanized
- Fits Pipe Size:
- 4 in
- Height:
- 7-1/2 in
- Material:
- Steel
- Product Type:
- Pipe Saddle Support