4 in. 2000 lb. Steel In-Line Sway Brace Attachment
This product has been replaced by
Manufacturer Part #13521456
TOLCO™ Fig 4L 4 in. 2000 lb. Steel In-Line Sway Brace Attachment
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
- For bracing pipe against sway and seismic disturbance.
Specifications
- Application:
- Residential, Fire Sprinkler
- Collection:
- TOLCO™ Fig 4L
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 8-1/2 in
- Length:
- 10-14/25 in
- Material:
- Steel
- UL Listed:
- Yes
- Weight:
- 2.53 lb
- Width:
- 5 in
- Work Load Limit:
- 2000 lb