4 in. Malleable Iron Extension Split Pipe Clamp

Part #BB3198RZNPLTP  |  Item #2938795  |  Manufacturer Part #78101112207

Fits Pipe Size:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Zinc

Color Finish: Electrogalvanized

FM Approved: No

Fits Pipe Size: 4 in

Height: 1-188/1000 in

Length: 6-86/125 in

Material: Malleable Iron

Type: BB3198RZNPLTP

UL Listed: No

Weight: 1-3/5

Width: 5-3/4 in